Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex 3 Ring Binder Holder/Pen Holder
SDP

Catalog No. p-7203219
Click to view available options
Mounting Type:
Magnetic
VHB Tape
Wall

Super durable PETG construction.

  • Holds 3 ring binder and pens in side pocket.
  • Mounts with powerful magnets, VHB Tape or screws/anchors to wall.

Specifications

Product Type Binder Holder
Color Clear
Material PETG
Mounting Type Magnetic
Height (Metric) 23 cm
Length (Metric) 8 cm
Width (Metric) 31 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.