Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ 300 g Electronic Balance UltraClass Weight
Shop All Troemner Products
Click to view available options
Certifications/Compliance:
No Certificate
Traceable Certificate
Description
- Used in extremely stable environments
- Supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
Specifications
Specifications
| Product Type | Two-Piece Analytical Weight |
| Certifications/Compliance | No Certificate |
| Classification | UltraClass |
| Material | Stainless Steel |
| Case Material | Polycarbonate |
| Density | 7.95 g/cm3 at 20°C |
| Mass | 300 g |
| Tolerance | 0.38 mg |
| Length (Metric) | 8.89 cm |
| Height (Metric) Case | 11.43 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction