Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ 3012 Microscope Series Ergo Binocular Microscope
SDP

Catalog No. 01189235 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Binocular, Tilting
Catalog No. Head Style
01-189-235 Binocular, Tilting
1 options

Catalog No. 01-189-235

Supplier: ACCU-SCOPE™ 3012LEDBE

Only null left
Add to Cart
Add to Cart

The ACCU-SCOPE™ 3012-LED-BE features an ergo binocular viewing head with E-Plan achromat infinity objectives which are renowned for crisp, high contrast images with outstanding resolution. Modular in design the 3012 boasts options for entry level fluorescence applications and simple polarization

  • Optical System: Infinity Optical System, f = 200 mm
  • Viewing Head: Binocular, Ergo Tilting Binocular or Trinocular Siedentopf type, inclined 30°. Interpupillary distance adjustable from 47 to 75 mm, 360° rotatable. Eyepoint height is adjustable and can be raised 35 mm when the interpupillary distance is 64 mm by rotating the eyepiece tubes up 180° to accommodate the needs of various users.
  • Eyepieces: HWF Plan 10x eyepiece, 22 mm field of view with built-in diopter adjustment, a pointer is standard in one eyepiec, eyepieces are locked-in to prevent classroom tampering.
  • Nosepiece: Rear facing quadruple, ball bearing nosepiece with positive click stops to ensure parcentration
  • Objectives: Infinity plan achromat 4x, 10x, 40xR and 100xR oil
  • Stage: Rackless, scratch resistant rectangular stage
  • Condenser: N.A. 1.25 Abbe Condenser with aperture diaphragm and position guide markings for each objective, filter holder
  • Stand: Cast alloy aluminum with built-in carrying handle and removable laMP house for easy bulb replacement.
  • Illumination: 5-watt LED with variable intensity control, LED bulb is rated for over 20,000 hours of continued use
  • Focusing System: Coaxial focusing system with adjustable tension control and upper limit stop to prevent accidental damage to slides; all metal gears, brass fine focus gear. Fine focus precision of 2 μm minimum. Micrometric increments on fine focus knob.
  • Accessories: Dust cover, immersion oil and instruction manual, universal power supplyCertification: ISO 9001: 2018 and ISO 14001: 2018, UL approved, CE anti-moldWarranty: 5-year limited warranty for parts, labor, and electronic components, 1-year warranty on LED bulb

Specifications

Eyepiece WF 10X/22 mm
Head Style Binocular, Tilting
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Model 3012
Objective Types AIS E Plan Infinity
Product Type Binocular LED Microscope
Voltage 110/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.