Learn More
Thermo Scientific™ 316 Stainless Steel Capillary Tubing for HPLC
Description
Use Thermo Scientific™ 316 Stainless Steel Capillary Tubing for ultra-high pressure applications. Prefinished, square, burr-free ends and interiors ensure minimum dead volume connections. Cleaned, polished and passivated, it is ready for immediate use. This tubing is not recommended for biological samples.
- Suitable for ultra high pressure applications
- Wide chemical compatibilty
- Prefinished, square, burr-free ends and interiors to minimize dead volume connections
Specifications
Specifications
| For Use With | HPLC |
| Type | Capillary Tubing |
| Color | Black |
| For Use With (Application) | HPLC |
| Diameter (English) Inner | 0.007 in. |
| Diameter (Metric) Inner | 0.18 mm |
| Overall Length (English) | 11.811 in. |
| Overall Length (Metric) | 30 cm |
| Material | Stainless Steel |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.