Learn More
Description
Empore™ RAD Disks provide an efficient alternative to conventional radiochemical sample preparation methods that use wet chemistry or packed columns.
- Empore RAD disks provide a sample prep solution for large volume aqueous samples
- The disk format provides a large surface area for sorbent/sample contact
- Fast flow rates and high throughput may be realized with use of an Empore RAD disk
- RAD disks form convenient direct counting sources when used in applicable test methods
- Available with a variety of packings in 47 mm size
- Approved to detect Cesium-37
- Total Cs content: not exceed 10 mg
- Method detection limit: 5 to 10 pCi/L (200 to 400 mBq/L)
Specifications
Specifications
| Bed Weight | 500 mg |
| Format | Disk |
| For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
| Particle Size | 25 to 80 μm |
| Type | Extraction Disk |
| Quantity | 60/Cs. |
To reduce the risks associated with environmental contamination, handling radiochemical materials or false negative results: Read, understand and follow all recommendations in the product MSDS and Instructions for Use.
To reduce the risks associated with radiochemical materials: Always wear the proper PPE (Personal Protection Equipment) when handling used product.
To reduce the risks associated with false negative results for radiochemicals: Always use the Empore™ Cesium Rad Disks by the expiration date.
To reduce the risks associated with environmental contamination: Dispose of used disks according to standard radiochemical procedures and regulations. Unused disks may be disposed of in accordance with standard procedure for laboratory waste.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
