Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Watson Gloves 360 Degree Nitrile 4 mil Gloves

Click to view available options
Size:
X-Large
2X-Large
Description
- Blue nitrile
- Powder-free
- 4 mil thickness
- Rolled cuff
- CFIA approved
- 100 gloves/dispenser
- Industrial grade; not for medical applications
Specifications
Specifications
Certifications/Compliance | CFIA |
Certifications/Compliance (Europe) | Nill |
Accelerator Free | No |
Applications | Industrial |
AQL | 4 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Smooth |
Finger Thickness (English) | 4 mil |
Latex Free | Yes |
Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction