Learn More
Description
- Long-lasting grip in both wet and dry environments
- Ensures tactile precision while working with small oily components or lifting heavy objects
- Elasticated wrist cuff prevents debris from entering the glove
- Open-back design allows air and moisture to escape
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Nitrile Foam |
| Color | Blue |
| Hand | Specific |
| Latex Free | No |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Medium |
| For Use With (Application) | Automotive Repairs, and Intricate/Oily Parts Handling |
| Glove Cuff Style | Knit |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
