Learn More
Description
- Gloves help to prevent fingerprints on metal sheets and glass
- Microporous nitrile coating disperses oil away to enhance grip in greasy environments
- Ergonomic design ensures comfort and breathability
- Silicone-free
Specifications
Specifications
| Coating Material | Microporous Nitrile |
| Color | Blue, Black |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Large |
| For Use With (Application) | Automotive Repairs, and Intricate/Oily Parts Handling |
| Glove Cuff Style | Knit |
| Series | 382 |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
