Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ 160cm Optical Bench
SDPSCI_ED

Catalog No. s29304 Shop All 3B Scientific Products
Change view
Click to view available options
:
160cm Optical Bench
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S29304 160cm Optical Bench
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29304 Supplier 3B Scientific™ Supplier No. U29304

Includes

  • Light source with 12V 21w lamp, fitted with condensor for adjustment, diaphragm holder to place an asymmetrical object in front of the light source using 4mm leads
  • 5 spare lamps
  • 6 optical riders with indices compatible with all optic components on 8mm dia. rod on which the bench is fitted.
  • Asymmetrical object d
  • 1 filter holder
  • One 100 x 100mm checkered translucent screen on a rod
  • One 150 x 150mm white screen.
  • 8 Glass lenses ( 40mm dia.) protected by plastic bushes: ++100mm ++200mm, +300mm, +500m; -100mm, --200mm, -300mm, -500mm
  • 3 Lens holder for 40mm dia. Lens
  • 1 Single-slit diaphragm for light source
  • 1 Single-slit diaphragm with adjustable width of 0 to 2mm on a rod
  • 1 Iris diaphragm with adjustable diameter of 1 to 30mm on a rod
  • Three-slit diaphragm: each 2mm wide and spaced at 1cm for light source

Perfect tool for optics demonstrations.

  • Aluminum profile for maximum precision
  • Two legs to adjust the height and scales on a length of 160cm

Specifications

Quantity Each
Material Aluminum
Includes Light source with 12V 21w lamp, diaphragm holder, 5 spare lamps, 6 optical riders, 4 filter holders, 100 x 100mm checkered translucent screen, 150 x 150mm white screen, A prism-holder table, 2 glass lenses, Lens holder, three-slit diaphragm, 3 primary color filters (red, green and blue) on slide 50 x 50mm frames, 3 secondary color filters (magenta, cyan and yellow), Instructions and experiment protocols
Product Type Optical Bench
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.