Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ AC/DC Power Supply 1–15V
SDPSCI_ED

Catalog No. s08132 Shop All 3B Scientific Products
Click to view available options
Voltage:
1/15 V

Catalog No. S08132

Supplier: 3B Scientific™ U33030115

AC and DC power supply adjustable to various levels.

  • Suitable for lab practicals by students
  • Housed in metal case
  • Galvanically isolated and short-circuit-proof outputs

Specifications:

  • DC output: 1–15V, max. 10A
  • AC output: 1–15V, max. 10A
  • Max. output power: 150 VA
  • Connections: 4mm jacks
  • Dimensions: approx. 170 x 160 x 250mm3
  • Weight: approx. 6.3kg
  • Packed in metal case

Specifications

Voltage 1/15 V
Weight (Metric) 6.3 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.