Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3B Scientific™ Anatomy Posters



Click to view available options
Product Type:
Hand and Wrist - Anatomy and Pathology Chart
Human Brain Chart
Human Ear Chart
Human Eye Chart
Human Muscle Chart
Human Skeleton Chart
Human Skull Chart
Kidney Chart
Knee Joint Chart
Nervous System Chart
Pelvis and Hip - Anatomy and Pathology Chart
Shoulder and Elbow Chart
Spinal Column Chart
The Human Heart - Anatomy and Physiology Chart
The Respiratory System Chart
The Skin Chart
The Stomach Chart
The Urinary Tract - Anatomy and Physiology Chart
The Vascular System Chart
Description
- Printed on premium glossy (200g) paper
- With two-sided lamination (125 micron) and metal eyelets
- Dimensions: 20W x 26 in.H (50.8 x 66.0cm)
Specifications
Specifications
Product Type | The Stomach Chart |
Subject | Science |
Height (English) | 26 in. |
Height (Metric) | 66 cm |
Width (English) | 20 in. |
Width (Metric) | 50.8 cm |
Includes | Full anatomy of the stomach is shown including the microanatomy of the cells lining the stomach |
For Use With (Application) | Great addition to any doctor's office or classroom |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction