Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Anatomy Posters
SDPSCI_ED

Catalog No. S90768
Click to view available options
Product Type:
Hand and Wrist - Anatomy and Pathology Chart
Human Brain Chart
Human Ear Chart
Human Eye Chart
Human Muscle Chart
Human Skeleton Chart
Human Skull Chart
Kidney Chart
Knee Joint Chart
Nervous System Chart
Pelvis and Hip - Anatomy and Pathology Chart
Shoulder and Elbow Chart
Spinal Column Chart
The Human Heart - Anatomy and Physiology Chart
The Respiratory System Chart
The Skin Chart
The Stomach Chart
The Urinary Tract - Anatomy and Physiology Chart
The Vascular System Chart

Visual aids to enhance anatomy lessons.

  • Printed on premium glossy (200g) paper
  • With two-sided lamination (125 micron) and metal eyelets
  • Dimensions: 20W x 26 in.H (50.8 x 66.0cm)

Specifications

Product Type The Urinary Tract - Anatomy and Physiology Chart
Height (English) 26 in.
Height (Metric) 66 cm
Width (English) 20 in.
Width (Metric) 50.8 cm
Includes Microanatomy of the renal corpuscle, cortex and medulla
For Use With (Application) Great educational tool
Subject Science
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.