Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Brain Models - includes 3B Smart Anatomy
SDPSCI_ED

Catalog No. p-2369112 Shop All 3B Scientific Products
Change view
Click to view available options
Product Type:
Anatomical and Cellular Model, Human Brain, 2-part
Anatomical and Cellular Model, Human Brain, 8-part
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S17110 Anatomical and Cellular Model, Human Brain, 8-part
S17108 Anatomical and Cellular Model, Human Brain, 2-part
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S17110 Supplier 3B Scientific™ Supplier No. C17
Only null left
Add to Cart
Add to Cart

Different separations of the brain expose different levels of detail and complexity.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

  • Vinyl plastic models are nonbreakable and natural cast
  • Rest on a form-fitting molded base
  • Dimensions: 5 x 6 x 5 in. (12.7 x 15.2 x 12.7cm)

Two-Part Brain

  • Median section divides brain into two sections

Four-Part Brain

  • Median section dissectible into two vertical halves
  • Right half is dissectible into brain lobe and brain stem with occipital lobe

Eight-Part Brain

  • Each median section is dissectible into frontal with parietal lobes, temporal with occipital lobes, half of cerebellum and half of brain stem
  • Superb coloration highlights variety of brain systems

Specifications

Includes Frontal with parietal lobes, temporal with occipital lobes, half of brain stem, half of cerebellum
Material Vinyl
Mounting Molded Base
Weight (English) 0.001 lb.
Weight (Metric) 0.0009 kg
Product Type Anatomical and Cellular Model, Human Brain, 8-part
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.