Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Brain Models - includes 3B Smart Anatomy
SDPSCI_ED

Catalog No. s17108
Click to view available options
Product Type:
Anatomical and Cellular Model, Human Brain, 2-part
Anatomical and Cellular Model, Human Brain, 8-part

Different separations of the brain expose different levels of detail and complexity.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

  • Vinyl plastic models are nonbreakable and natural cast
  • Rest on a form-fitting molded base
  • Dimensions: 5 x 6 x 5 in. (12.7 x 15.2 x 12.7cm)

Two-Part Brain

  • Median section divides brain into two sections

Four-Part Brain

  • Median section dissectible into two vertical halves
  • Right half is dissectible into brain lobe and brain stem with occipital lobe

Eight-Part Brain

  • Each median section is dissectible into frontal with parietal lobes, temporal with occipital lobes, half of cerebellum and half of brain stem
  • Superb coloration highlights variety of brain systems

Specifications

For Use With (Application) For beginning studies
Includes Form fitting molded base
Material Vinyl
Mounting Molded Base
Weight (English) 1.54 lb.
Weight (Metric) 0.7 kg
Product Type Anatomical and Cellular Model, Human Brain, 2-part
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.