Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Chladni Plates
SDPSCI_ED

Catalog No. p-3073595
Click to view available options
Shape:
Circular
Weight (English):
0.99 lb.

Requires

Vibration generator (S90359), function generator (S96515) and patch cords

Demonstrate Chladni's acoustic figures with fine dry sand.

  • Plates with 4mm plugs
  • Round plate: approx. 9.5 in. (24cm) diameter
  • Square plate: 7.1 x 7.1 in. (18 x 18cm)

Specifications

For Use With (Application) Generating acoustically excited figures in media such as fine dry sand as in the experiment
Diameter (Metric) 24 cm
Weight (Metric) 0.44 kg
Product Type Chladni Plate
Weight (English) 0.99 lb.
For Use With (Equipment) Conjunction with vibration generator
Shape Circular
Material Steel
Includes 4mm plug screwed into central hole of plate
Diameter (English) 9.44 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.