Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Deluxe Functional Joints - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. p-3073399 Shop All 3B Scientific Products
Click to view available options
Height (English):
8.7 in.
12.5 in.
12.59 in.
12.99 in.
Weight (English):
0.62 lb.
0.9 lb.
1.21 lb.
1.23 lb.

Catalog No. S90785

Supplier: 3B Scientific™ A80/1

Only null left
Add to Cart
Add to Cart

High-quality life-size functional models for demonstrating anatomy and joint motion.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

  • Naturally sized right joints with ligaments
  • Show the anatomy and possible physiological movements
  • Cartilage on the joint colored blue
  • Mounted on a base
  • Shoulder Joint: Consists of shoulder blade, collarbone and upper arm stump, 8.6 in. (22cm)
  • Hip Joint: Consists of thigh stump and hip bone, 12.5 in. (32cm)
  • Knee Model: Consists of thigh stump, shinbone stump, calf bone stump, menisci and patella, 12.5 in. (32cm)
  • Elbow Joint: Consists of upper arm stump, ulna and radius, 12.9 in. (33cm)

Specifications

For Use With (Application) For demonstrating anatomy and joint motion or possible physiological movements
Height (English) 8.7 in.
Height (Metric) 22.09 cm
Includes Shoulder blade, collarbone and upper arm stump, instructions
Mounting Base
Weight (English) 0.9 lb.
Weight (Metric) 0.41 kg
Product Type Model, Joint, Functional Shoulder, Deluxe
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.