Learn More
3B Scientific™ Deluxe Human Torsos - includes 3B Smart Anatomy



28- or 24-part models are precision-crafted and hand-painted.
Manufacturer: 3B Scientific™ B35
Includes: Both models include:
- Three-part removable head with partially exposed mouth and nasopharynx, half brain and arteries
- Two-part stomach
- Female breast plate with rib insertions
- Right and left lungs
- Two-part heart
- Liver with gallbladder
- Three-part large intestine with appendix flap
- Small intestine
- Front half of kidney Four-part male genital insert Three-part female genital insert with embryo
- Instruction guide
- Open neck and back to study vertebrae, intervertebral discs, spinal cord, spinal nerves and vertebral arteries
- Removable seventh thoracic vertebra
- Eye with optic nerve
- Four-part brain
Description
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
- Detailed brushwork by dedicated artisans depicts the most life-like colors of internal organs
- Removable internal organs are meticulously molded to fit securely into their proper anatomical positions, removing unnatural gaps
- Made of unbreakable, vinyl plastic for durable, long-lasting use
- Male and female genital organs can be interchanged
- Mounted on a sturdy base for support
- Dimensions: 14.96 × 9.84 × 34.25 in. (38 × 25 × 87cm)
Specifications
Great Human anatomy educational tool and makes learning the location of the Human organs easy | |
Vinyl | |
Model, Torso, Deluxe Dual Sex with Opened Back | |
7.6 kg |
3-parts head, 2-parts stomach, female chest wall, 2 lungs, 2-parts heart, liver with gall bladder, 4-part intestinal tract, front half of kidney, 4-part male genital insert, 3-part female genital insert with fetus, open neck and back to study vertebrae, intervertebral discs, spinal cord, spinal nerves and vertebral arteries, removable seventh thoracic vertebra, eye with optic nerve, 4-part brain, 3B torso guide | |
Sturdy Base | |
16.75 lb. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.