Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Didactic Flexible Spine Model - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. s07916 Shop All 3B Scientific Products
Click to view available options
Height (English):
29.1 in.
32.3 in.
Weight (English):
4.19 lb.
4.63 lb.

Use this spinal column replica for simplified patient education or for anatomy lessons in a classroom environment.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Didactic colors help to immediately identify the various sections of the human spine, even from a distance.

  • Height: 74cm (29.1 in.)
  • Weight: 1.9kg (4.19 lb.)

Five sections of spinal column, differentiated by color:

  • Seven cervical vertebrae
  • 12 thoracic vertebrae
  • Five lumbar vertebrae
  • Sacrum
  • Coccyx

Model Features:

  • Full pelvis and occipital plate
  • Fully flexible mounting throughout spine
  • L3-L4 disc prolapsed on spine
  • Spinal nerve exits
  • Cervical vertebral artery
  • Male pelvis
  • Height: 74cm (29.1 in.)

Note:
Stand is sold separately; contact your Fisher Science Education Representative.

Specifications

For Use With (Application) For simplified patient education or for anatomy lessons in a classroom environment where the didactic colors help to immediately track the explanation about the Human spine
Height (English) 32.3 in.
Height (Metric) 74 cm
Includes 7 Cervical vertebrae, 12 thoracic vertebrae, 5 lumbar vertebrae, sacrum, coccyx
Weight (English) 4.63 lb.
Weight (Metric) 2.1 kg
Product Type Model, Spinal, Didactic Flexible
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.