Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Disarticulated Human Skeleton - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. p-2370370 Shop All 3B Scientific Products
Change view
Click to view available options
Product Type:
Skeleton, Disarticulated, Full Adult Male
Skull Detachable into 3 Parts
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S17131B Skeleton, Disarticulated, Full Adult Male
S07911 Skull Detachable into 3 Parts
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S17131B Supplier 3B Scientific™ Supplier No. A05/1
Only null left
Add to Cart
Add to Cart

Supports individual study and authentic assessment.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Made of durable plastic, skeleton kit includes all of the bones from an adult male skeleton.

  • Show how each bone functions and fits amid the larger scheme of the body's framework
  • Examine individual bones, as opposed to a fully assembled skeleton
  • One hand and one foot are articulated with wire to show correct orientation of the bones
  • Second hand and foot are disarticulated and packed in their own plastic bag
  • Jaw is articulated with the aid of a spring
  • All 24 vertebrae are strung together with a nylon cord to maintain proper sequence; the coccyx is also wired
  • All 24 ribs are contained in a plastic bag
  • All other bones, including the hyoid and the upper and lower extremities, are packed in a carton
  • Skull's calvarium is sectioned horizontally for intercranial studies

Specifications

Dimensions (L x W x H) 48.5 x 27 x 42.5 cm (19.1 x 10.6 x 16.7 in.)
For Use With (Application) Any in-depth study of the anatomy of the Human skeleton
Includes Without paint
Material Plastic
Weight (English) 10.58 lb.
Weight (Metric) 4.8 kg
Product Type Skeleton, Disarticulated, Full Adult Male
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.