Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Electrostatic Equipment Set
SDPSCI_ED

Catalog No. s97668a Shop All 3B Scientific Products
Click to view available options
:
Electrostatic equipment set

Catalog No. S97668A

Supplier: 3B Scientific™ U8491500

Only null left
Add to Cart
Add to Cart

Includes

  • One Standbase
  • One Stand rod, insulated, with retaining and connection socket
  • One Conductor sphere 30mm dia., with pin
  • One Rolling sphere race
  • One Elder-pith double pendulum with hook stand
  • 10 Pieces of elder-pith (in box)
  • One Box with spherical electrode
  • One Box with pointed electrode
  • One Triskelion wheel on needle bearing
  • One Bundle of tissue paper strips on rod
  • One Luminous pane
  • One Chimes with bells
  • One Friction rod, plastic, with 4mm socket
  • Two Connection chains
  • One Experiment instructions

Perform experiments to investigate electrostatic phenomena using this set.

  • Components are equipped with 4mm connector pins for rapid and easy interchangeability of assembly on an insulated stand
  • Includes connection chains for connection to charge source (experiment cables with 4mm plugs can also be used)
  • Recommended charge source for these experiments is Wimshurst machine (U15310)

Specifications

For Use With (Application) Perform experiments to investigate electrostatic phenomena
Includes 1 Standbase, 1 stand rod, insulated, with retaining and connection socket, 1 conductor sphere 30mm dia., with pin, 1 rolling sphere race, 1 elder pith double pendulum with hook stand, 10 Pieces of elder-pith (in box), 1 box with spherical electrode, 1 box with pointed electrode, 1 triskelion wheel on needle bearing, 1 bundle of tissue paper strips on rod, 1 luminous pane, 1 chimes with bells, 1 friction rod, Plastic, with 4mm socket, 2 connection chains, 1 experiment instructions
Weight (English) 5.95 lb.
Weight (Metric) 2.7 kg
Product Type Electrostatic Equipment Set
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.