Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Graduated HDPE Rectangular Bottles
SCI_ED

Catalog No. s29302 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
100 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Save valuable shelf space — while providing greater materials storage

Specifications

Capacity (Metric) 100 mL
Color White, Translucent
Diameter (English) Inner Neck 1.3 in.
Diameter (Metric) Inner Neck 34.5 mm
For Use With (Application) Storing Liquids
Material HDPE
Length (Metric) 42mm
No. per Case 100
No. per Pack 10
Quantity CS/100, PK/10
Sterility Non-sterile
Width (Metric) 48mm
Autoclavable Not Autoclavable
Height (Metric) 90 mm
Product Type Graduated Bottle
Height (English) 3.53 in.
Closure Material HDPE
Closure Size 34.5 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.