Learn More
3B Scientific™ Eye, Master Series™ - includes 3B Smart Anatomy


Shop All 3B Scientific Products



Description
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
This durable vinyl plastic model shows an enlarged view of the human eye.
- Five times life size
- Base-mounted
- Dimensions: 5 x 6 x 8 in. (12.5 x 15 x 12.5cm)
Separates into six parts:
- Sclera with cornea and muscle insertions (two parts)
- Vascular tunic with retina and iris (two parts)
- Vitreous body
- Lens
Specifications
Specifications
Product Type | Model, Eye |
Includes | Sclera with cornea and muscle insertions (2-parts), vascular tunic with retina and iris (2-parts), vitreous body, lens |
Material | Vinyl |
Weight (English) | 1.32 lb. |
Weight (Metric) | 0.6 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.