Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Fetus Skull - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. p-2370607 Shop All 3B Scientific Products
Click to view available options
Weight (English):
0.33 lb.
0.44 lb.
This item is not returnable. View return policy
This item is not returnable. View return policy

Study the anatomy of a human fetal skull with this realistic replica.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

  • The anatomy of a human fetal skull can be studied easily with this realistic fetal skull replica
  • The fetal skull is a natural cast of a fetal head in the 30th week of pregnancy, showing the characteristics of prenatal development
  • The fontanel, which becomes bone over time, is clearly visible on the fetal skull
  • Sutures will form along the bony plates, helping fuse the fetal skull as the child ages
  • Available with or without a stand

Specifications

Includes Stand
Material Plastic
Mounting Stand
Weight (English) 0.44 lb.
Weight (Metric) 0.2 kg
Product Type Anatomical and Cellular Model, Human Fetus Skull
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.