Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Funhouse Mirror
SDPSCI_ED

Catalog No. s96488 Shop All 3B Scientific Products
Click to view available options
Quantity:
Each

Keep out of sunshine as mirror can focus light and heat resulting in fires.

Keep out of sunshine as mirror can focus light and heat resulting in fires.

Great way to teach convex and concave surfaces as well as real and virtual images.

Flexible mirror offers a multitude of possibilities for enlightening and entertaining.

  • High-grade polyester sheet with vacuum-deposited silver metal surface
  • Will not tear, but can be cut with normal scissors
  • Available in large and jumbo sizes

Order Info

8mil thick; large size measures 24 x 52 in. (61 x 132cm); jumbo size, 54 x 84 in. (137 x 213cm). Comes rolled into 1.5 in. dia. (3.8cm) tube, but unrolls flat.

Specifications

Product Type Large Fun House Mirror
For Use With (Application) Teaching concave and convex mirrors as well as real and virtual images
Includes Vacuum deposited Silver Metal surface
Quantity Each
Height (Metric) 60 cm
Length (Metric) 130 cm
Width (English) 24 in.
Width (Metric) 61 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.