Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Kartell Rectangular Graduated Sample Bottle
SCI_ED

Catalog No. s29303 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
250 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

30-60-90° prism measures index of refraction.

  • Convenient square design saves space
  • Integrity of the seal is insured by additional internal plug
  • Hole in closure for attachment of tag
  • Maximum temperature for High Density Polyethylene is 110°C

Specifications

Capacity (Metric) 250 mL
Description Depth: 58mm
Material HDPE
Max. Temperature (Metric) 110°C
Neck ID (Metric) 34.5mm
No. per Pack 10
Quantity 10/Pk.
Width (Metric) 60mm
Graduated Yes
Height (Metric) 110 mm
Product Type Sample Bottle
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.