Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Helmholtz Resonator
SDPSCI_ED

Catalog No. p-4099323
Click to view available options
Frequency:
1202 Hz
1440 Hz
440 Hz
740 Hz
Diameter (English):
1.25 in.
1.57 in.
2.04 in.
2.75 in.
Weight (English):
0.13 lb.
0.18 lb.
0.24 lb.

Hollow glass bulb with a narrow tube leading out for demonstrating acoustic resonance.

Oscillation is generated by blowing into the opening or banging on the outside of the bulb. The elasticity and inertial mass of the air in the bulb cause the bulb to act as an acoustic resonator with a highly distinct resonant frequency. The frequency is dependent on the dimensions of the bulb and the tube.

  • Opening on the glass bulb: 14mm dia.
  • Length of tube: 15mm
  • Resonant frequency: 1440Hz.

Specifications

Product Type Helmholtz Resonator
Diameter (English) 2.04 in.
Diameter (Metric) 5.2 cm
Weight (English) 0.18 lb.
Weight (Metric) 0.08 kg
Frequency 740 Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.