Learn More
3B Scientific™ MICROanatomy™ Digestive System - includes 3B Smart Anatomy


Shop All 3B Scientific Products



Description
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
Model includes four characteristic sections of the digestive system: esophagus, stomach, small intestine and large intestine.
- Front of the model, from top to bottom, shows a magnified view in histological section of the individual sections of the digestive system and their fine tissue structures
- Back of the model emphasizes didactically interesting areas of the digestive system with highly magnified views
- Dimensions: 11.8 x 10.4 x 7.4 in. (29.5 x 26 x 18.5cm)
Specifications
Specifications
| Includes | Four characteristic sections of the digestive system esophagus, stomach, small intestine and large intestine |
| Weight (English) | 3.31 lb. |
| Weight (Metric) | 1.5 kg |
| Product Type | Anatomical Model, MICRO Digestive System |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.