Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Muscular Anatomy Model, 45-Part Master Series - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. s17168 Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
54 x 19.5 x 16.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S17168 54 x 19.5 x 16.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17168 Supplier 3B Scientific™ Supplier No. B50
Only null left
Add to Cart
Add to Cart
Request a Quote

Includes

  • Head with removable calvarium and three-part brain
  • Trunk with right leg and portion of a shoulder
  • Right arm
  • Left arm with scapula and five removable muscles
  • Left leg with eight removable muscles
  • Thoracic and abdominal wall
  • Right mammary gland
  • Lungs, four parts
  • Thymus
  • Heart, two parts
  • Diaphragm
  • Liver with gallbladder
  • Stomach, two parts
  • Duodenum and pancreas
  • Male genitalia, four parts
  • Female genitalia, two parts

Models the human muscular system, vessels, nerves and partly dissectible organs.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Three-quarter life-size human muscular figure with internal organs, interchangeable genitalia, and nearly 700 numbered parts.

  • Mounted on a roller stand for easy movability Detailed key card lists nearly 700 hand-numbered structures
  • Dimensions: 54 x 19.5 x 16.5 in. (137 x 49.5 x 42cm)

Specifications

Dimensions (L x W x H) 54 x 19.5 x 16.5 in.
For Use With (Application) Great educational tool for teaching and studying the anatomy of the Human musculature
Height (English) 54.3 in.
Height (Metric) 138 cm
Includes 5 Arm/shoulder muscles, 8 leg/hip muscles, 2-parts removable heart, 5-part head with removable brain, 2-parts removable lungs, 2-parts stomach, removable 4-part male and 2-parts female genital inserts, detachable arms, leg, head and abdominal wall for detailed study
Material Plastic
Weight (English) 27.34 lb.
Weight (Metric) 12.4 kg
Width (English) 19.7 in.
Width (Metric) 50 cm
Product Type Model, Muscle, Dual Sex, with 5 casters
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.