Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Optical Telecommunications Equipment Set
SDPSCI_ED

Catalog No. s05518 Shop All 3B Scientific Products
Change view
Click to view available options
:
Weight: 6kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S05518 Weight: 6kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05518 Supplier 3B Scientific™ Supplier No. U22055
Only null left
Add to Cart
Add to Cart
Request a Quote

Includes

  • 1 Optical bench, 600x480 mm, for attachment of magnetic components
  • 8 Optical riders with magnetic base
  • 2 Movable riders, l = 25 mm, with magnetic base
  • 1 LED with collimating lens, in frame on stem, red
  • 1 LED with collimating lens, in frame on stem, blue
  • 1 Electronic signal transmitter, including power supply
  • 1 Electronic signal receiver, including power supply
  • 2 Phototransistors in housing on stem
  • 1 Fibre-optic cable with SMA plugs, 1m
  • 1 Diffraction grating, 600 lines/mm
  • 1 Dichroitic filter in housing on stem, blue
  • 1 Dichroitic filter in housing on stem, yellow
  • 2 Converging lenses in housing on stem, f = 50mm, 40mm dia.
  • 1 Slide holder for gratings, on stem
  • Component holders and spring clips

Complete experiment system for quantitative investigation of transmission of signals via optical media, plus the processes of optical multiplexing and demultiplexing.

To build a two-dimensional optical system of high precision, a magnetic bench with a printed grid is provided, upon which it is possible to write.

  • Optical bench:
  • Available surface: 600x480mm2
  • Grid radials: 0°, 45°, 90°, 135°
  • Grid subdivisions: 5 cm, 1 cm
  • Weight: 6kg approximately

Experiment topics:

  • Glass fibres and optical telecommunications
  • Acceptance cone and optimisation of coupling to a fibre optic cable
  • Absorption, effect of the length of the transmission line
  • Coupling losses
  • Diffraction by an optical grating and optical multiplexing
  • Dichroitic filters and optical demultiplexing
  • Spectral composition of light sources
  • Spectral dispersion and recomposition
  • Colour and interference filters
  • Signal shaping and matching
  • Band width and limiting frequency
  • Calculation of theoretical band width
  • Optical diaphony

Specifications

For Use With (Application) For quantitative investigation of transmission of signals via optical media, plus the processes of optical multiplexing and de-multiplexing
Product Type Optical Telecommunications Equipment Set
Weight (Metric) 6 kg
Weight (English) 13.2 lb.
Includes 1 Optical bench, 8 Optical riders with magnetic base, 2 Movable riders, with magnetic base, 1 LED with collimating lens, in frame on stem, red, 1 LED with collimating lens, in frame on stem, blue, 1 Electronic signal transmitter, including power supply, 1 Electronic signal receiver, including power supply, 2 Phototransistors in housing on stem, 1 Fiber-optic cable with SMA plugs, 1 m, 1 Diffraction grating, 600 lines/mm, 1 Dichroic filter in housing on stem, blue, 1 Dichroic filter in housing on stem, yellow, 2 Converging lenses in housing on stem, 1 Slide holder, on stem
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.