Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ ORTHObones Human Radius Models
SDPSCI_ED

Catalog No. p-4789085 Shop All 3B Scientific Products
Click to view available options
Product Type:
Model, Radius, Right

Resembles human bone in terms of form and characteristics

  • Used by surgeons, orthopaedists and medical engineers
  • For practice of correcting arm fractures or implanting and displaying medical devices
  • Realistic biochemical construction to simulate two distinct layers of real human bones; hard outer cortical shell and softer inner cancellous bone

Specifications

Dimensions (L x W x H) 25 x 7 x 3 cm (9.8 x 2.8 x 1.2 in.)
For Use With (Application) Ideal for practicing correcting arm fractures or implanting and displaying medical devices
Weight (English) 0.2 lb.
Weight (Metric) 0.09 kg
Product Type Model, Radius, Right
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.