Learn More
Description
Includes
Comes with black-finished iron yoke, knurled handles made of high-grade steel, attachable pole shoes.
High field strength, arising from use of two neodymium magnet elements.
- Can be installed horizontally or vertically
- Field strength at center of gap: 20mT – 1000MT
Order Info
- Dimensions:
- Magnet: 20 x 10mm
- Pole shoes: 20 x 50mm
- Pole spacing: 2 – 80mm
Specifications
Specifications
| Product Type | Permanent Magnet |
| Includes | Black finished iron yoke, knurled handles made of high grade Steel, attachable pole shoes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

