Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Physiology of Nerves Series - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. S68281
Click to view available options
Dimensions (L x W x H):
20 x 1.2 x 26.8 in. (51 x 3.04 x 68 cm)

Includes

  • Neuron Cell Body — Cell organelles are visible through a removable transparent cover; the edge of the cell body also shows the synapses of connected neurons
  • Myelin Sheaths of the CNS — Show how glial cells build the insulating layer around the axons of the central nervous system
  • Schwann Cells of the PNS — Depicts a Schwann cell with sectioned core
  • Motor End Plate — Neuromuscular junction with striated muscle fiber is depicted
  • Synapse — Depicts the endoplasmic reticulum, mitochondria, membranes of the synaptic gap and five smaller relief models of the main synapse variations

Five magnetic models on illustrated metal board.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Displays the basic structures of the human nervous system. Each of the five sections show a plastic colored relief model of the main synapse variations. All sections magnetically attach to the illustrated base which depicts the neural components in vivid colors. Dimensions: 27.2 x 20.4 x 1.2 in. (68 x 51 x 3cm).

Specifications

Product Type Model, Physiology of Nerves
Dimensions (L x W x H) 20 x 1.2 x 26.8 in. (51 x 3.04 x 68 cm)
Height (English) 26.8 in.
Height (Metric) 68 cm
Includes Neuron cell body, myelin sheaths of the CNS, schwann cells of the PNS, motor end plate, synapse
Length (English) 20 in.
Length (Metric) 51 cm
Material PVC
Weight (English) 9.26 lb.
Weight (Metric) 4.2 kg
Width (English) 1.2 in.
Width (Metric) 3.04 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.