Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Pregnancy Series - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. s17101
Click to view available options
:
14-part series; 5 x 5 x 9 in.

Eight-stage pregnancy models.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

The 14-part series includes depictions of placenta, umbilical cord, ovaries, fallopian tubes and cervix. Eight natural-size, vinyl plastic models show the uterus with embryo and fetus in the following stages of pregnancy:

  • First month
  • Second month
  • Third month
  • Fourth to fifth month (removable fetus in prone position)
  • Fifth month (removable fetus in breech presentation)
  • Fifth month (removable fetus lying on its back)
  • Seventh month (removable fetus)
  • Twin fetuses in fifth month (removable fetuses)

Each model is individually mounted on a stand and base

  • Dimensions: 5 x 5 x 9 in. (12.7 x 12.7 x 22.9cm)

Specifications

Product Type Model, Embryo Set
Includes Placenta, umbilical cord, ovaries, fallopian tubes and cervix
Mounting Base Stand
Weight (English) 7.05 lb.
Weight (Metric) 3.2 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.