Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Rotating System on Air Bed
SDPSCI_ED

Catalog No. s05510 Shop All 3B Scientific Products
Click to view available options
:
115V; 50/60Hz

Includes

  • 1 Air bed
  • 1 Rotating disc with cross bar
  • 1 Multiple pulley
  • 1 Release mechanism
  • 2 S-shaped hooks 1.00g
  • 1 S-shaped hook 2.00 g
  • 1 Set of weights (2 12.5g, 2 25g, 2 50g)
  • 1 Compressor for connection to mains
  • 1 Silicon tubing with by-pass valve (not illustrated)
  • 1 Pulley
  • 1 Stand rod with 3 securing screws and 2 screws for levelling
  • 1 Stand rod with 2 securing screws
  • 1 Stand rod, 250 mm
  • 1 Levelling disc
  • 1 Roll of cotton thread

Apparatus for investigating frictionless rotation.

  • Protractor scale: 0 to 360°
  • Scale divisions: 1°
  • Length of cross bar: ca. 440mm
  • Radii of perforations: 30 to 210mm
  • Separation of perforations: 20mm
  • Radii of multiple pulley: 5.0mm/10.0mm/15.0mm
  • Moment of inertia of disc with cross bar: 0.16g/m2
  • Maximum moment of inertia: 7.1g/m2
  • Minimum driving torque: 0.05mN m
  • Maximum driving torque: 0.60mN m

Specifications

Product Type Rotating System
For Use With (Application) For investigating frictionless rotation
Includes 1 Air bed, 1 rotating disc with cross bar, 1 multiple pulley, 1 release mechanism, 2 S-shaped hooks 1g, 1 S-shaped hook 2g, 1 Set of weights (2x 12.5g, 2x 25g, 2x 50g), 1 compressor for connection to mains, 1 Silicon tubing with by-pass valve (not illustrated), 1 pulley, 1 Stand rod with 3 securing screws and 2 screws for leveling, 1 stand rod with 2 securing screws, 1 stand rod, 250mm, 1 leveling disc, 1 roll of cotton thread
Weight (English) 18.08 lb.
Weight (Metric) 8.2 kg
Voltage 115 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.