Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Skeleton with Muscle Origins and Insertions - includes 3B Smart Anatomy
SDPSCI_ED

Catalog No. p-2370569 Shop All 3B Scientific Products
Change view
Click to view available options
Height (Metric):
169.9 cm
Weight (Metric):
7.2 kg
Mounting:
Pelvic Mounted
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Weight (Metric) Mounting
S17138A 169.9 cm 7.2 kg Pelvic Mounted
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17138A Supplier 3B Scientific™ Supplier No. A11
Only null left
Add to Cart
Add to Cart

Includes

Metal stand and transparent dust cover

Shows structural interaction between bones and muscles.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Includes all features of adult skeleton (S17133B) with the addition of color to the right half of the skeleton to show muscle origins and insertions. The perfect model for advanced human physiology courses, its tough vinyl plastic construction holds up to classroom use.

  • On left side of skeleton over 600 structures, such as muscle origins (red), insertions (blue) are shown
  • Hand-numbered bones, fissures and foramina are shown on right side
  • Made from durable, unbreakable synthetic material
  • Mounted on a stable metal hanging stand with five casters
  • Natural size, anatomically correct and realistic weight of around 200 bones
  • Three part assembled skull
  • Individually inserted teeth
  • Removable limb
  • Height: 169.9cm (66.9 in.)
  • Weight: 7.2kg (15.87 lb.)

Warranty and Services

Three years

Specifications

For Use With (Application) For advanced Human physiology courses
Height (English) 66.9 in.
Height (Metric) 169.9 cm
Includes Muscle origins, insertions, origins painted red, insertions blue, right half shows muscle origins, insertions, left shows more than 300 nominated bones, fissures, foramina
Material Vinyl
Mounting Pelvic Mounted
Weight (English) 15.87 lb.
Weight (Metric) 7.2 kg
Product Type Model, Skeleton with Painted Muscle Origins and Inserts
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.