Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Skin Model - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. s06780 Shop All 3B Scientific Products
Click to view available options
Dimensions (L x W x H):
34 x 39 x 15.5 cm

Represents sections of human skin with magnification of 80X.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Consists of three individual parts on a common stand. Anatomical differences of skin sections are didactically represented in a clear, easily understandable manner. Microscopic structures such as nerve, vessels and tactile corpuscles have been accurately and spatially represented on model.

Microanatomical representation of:

  • Papillary layer (e.g., localized in the palm of hand)
  • Reticular layer (e.g., localized at the back of hand) Longitudinal section through the human scalp with hair follicle and root sheath

Specifications

Dimensions (L x W x H) 34 x 39 x 15.5 cm
Includes Papillary layer, reticular layer, Human scalp with hair follicle and root sheath
Weight (English) 4.52 lb.
Weight (Metric) 2.05 kg
Product Type Model, Skin with Magnet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.