Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Sun Runner Stirling Engine
SDPSCI_ED

Catalog No. s96500 Shop All 3B Scientific Products
Click to view available options
:
Sun Runner Stirling Engine

Catalog No. S96500

Supplier: 3B Scientific™ U49325

Only null left
Add to Cart
Add to Cart

Includes

Motor, parabolic mirror, wrenches

Solar-powered engine offers a dramatic demonstration of energy conversion.

When properly aimed at the sun, the polished aluminum parabolic mirror focuses incoming solar energy on the heat cap of the engine, which is converted to rotary motion. Demonstrate this exciting method of harnessing the sun's clean and renewable energy.

  • Motor and its parabolic mirror can be attached to any conventional camera tripod (tripod not supplied)
  • Engine is completely assembled and ready to run
  • Each unit is test run at the factory prior to shipping
  • Motor runs at 2,000rmp and up
  • Engine can also run as a horizontal engine with an alcohol burner
  • Engine measures 8.25L x 3 in.W
  • Flywheel: 3.25 in.
  • Parabolic mirror: 18 in. dia.
  • Weight: 6 lb.

Specifications

Includes Motor, parabolic mirror, wrenches
Weight (English) 6 lb.
Weight (Metric) 2.7 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.