Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3B Scientific™ Supplementary Kit for Rotating System on Air Bed



Click to view available options
:
Oscillation periods: 20sec to 2 min.
Description
- Typical oscillation periods: 20sec to 2 min
- Moment of inertia of large disc: 2.2 g/m2
Specifications
Specifications
Product Type | Kit, Supplementary |
For Use With (Application) | For investigating frictionless rotational motion and oscillations using a large rotating disc |
Includes | 1 Large disc with protractor scale, 350mm, 1 scaffold stand, 1 cross sleeve, 1 set of coupling springs with magnet (1 N, 2 N, 5 N) |
Weight (English) | 5.4 lb. |
Weight (Metric) | 2.45 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction