Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ True RMS Auto-Ranging Digital Multimeter
SDPSCI_ED

Catalog No. s05502 Shop All 3B Scientific Products
Click to view available options
Quantity:
1 Ea.

The 3B Scientific True RMS Auto-Ranging Digital Multimeter measures AC/DC voltage, AC/DC current, resistance, diode test and continuity plus thermocouple temperature.

  • Also, adds capacitance, frequency and duty cycle to the range of measurements possible
  • Includes operations manual detailing features

Specifications

For Use With (Application) Measures AC/DC voltage, AC/DC Current, resistance, diode test and continuity plus thermocouple temperature, also adds capacitance, frequency and duty cycle to the range of measurements possible
Quantity 1 Ea.
Temperature Range (English) -4°F to +1400°F
Temperature Range (Metric) -20°C to +2552°C
Product Type Multimeter, True RMS Digital
Electrical Requirements 0.1 mV to 600 V (DC/AC) 0.001 Hz to 10 MHZ
Weight (Metric) 0.34 kg
Display Backlit LCD
Includes Operations manual detailing features, protective rubber holster, battery, test leads and type K thermocouple probe
Weight (English) 0.75 lb.
Certifications/Compliance CE, UL CAT III-600
Power Supply One 9V battery
Accuracy ±0.3%
Amperage 0.1 μA to 20 A
Frequency 0.001 Hz to 10 MHz
Voltage 0.1 mV to 600 V (DC/AC)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.