Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Educational Products 3B Scientific™ Tuning Fork Mallet

Click to view available options
Diameter (English):
1 in.
Description
Use for any tuning fork.
- 1 in. (2.5cm) ball diameter
Specifications
Specifications
Product Type | Tuning Fork Mallet |
For Use With (Application) | For any tuning fork |
Diameter (English) | 1 in. |
Length (English) | 8.5 in. |
Length (Metric) | 21.59 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction