Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Twin Stim™ Digital Electrotherapy Unit
SDPSCI_ED

Catalog No. s20712 Shop All 3B Scientific Products
Change view
Click to view available options
For Use With (Application):
Muscle stimulation and pain relief
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
S20712 Muscle stimulation and pain relief
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is intended for educational purposes only.
Catalog No. S20712 Supplier 3B Scientific™ Supplier No. W53104
Only null left
Add to Cart
Add to Cart
This item is intended for educational purposes only.

Includes

Stimulator, lead wires, one package of high quality self-adhesive electrodes, 9V battery, hard plastic carrying case, instruction booklet.

A TENS and EMS combination for muscle stimulation and pain relief. The 3B Scientific Twin Stim™ Digital Electrotherapy Unit is a battery operated pulse generator that sends electrical impulses via electrodes to the body to reach the nerves and underlying muscle group.

  • Choice of five modes of TENS and two modes of EMS
  • Dual Channel with isolation between channels
  • Asymmetrical, bi-phasic square pulse wave form
  • Stores 60 sets of operation records
  • Adjustable Pulse Amplitude: 0 to 100mA peak into 500 Ohm load each channel
  • Adjustable Pulse Rate: from 2 to 150Hz (1Hz/step)
  • Adjustable Pulse Width: from 50 to 300 microseconds (10μS/step)
  • Adjustable On Time: 2 to 90 seconds (1 sec./step)
  • Adjustable Off Time: 2 to 90 seconds (1 sec./step)
  • Adjustable Ramp Time: 1 to 8 seconds (1 sec./step)
  • EMS Modes: Two: Synchronous, Alternate
  • Total Recorded Time: 999 hours
  • Voltage: 0 to 50V
  • Adjustable Timer: from 5 to 60 minutes or continuous (adjustable in 5 minutes each step); Treatment time countdown automatically
  • Dimensions (L x W x H): 10.1 x 6.1 x 2.45cm

Notes:
Requires prescription.

Warranty and Services

Three years.

Specifications

Product Type Digital Electrotherapy Unit
For Use With (Application) Muscle stimulation and pain relief
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.