Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Exel International 3cc Syringes with Needle, Luer Lock Tip

Catalog No. p-2622998
Click to view available options
Needle Gauge:
18 G
20 G
21 G
22 G
23 G
25 G
Color:
Black
Dark Blue
Green
Light Blue
Orange
Pink
Yellow
Length (English) Needle:
0.62 in.
0.75 in.
1 in.
1.25 in.
1.5 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Latex free;Sterile;Non-toxic;Pyrogen free;Positive plunger stop to prevent spillage when drawing;Smooth plunger motion;Polypropylene construction.

Specifications

Certifications/Compliance Pyrogen Free
Material Polypropylene
Color Green
Needle Gauge 21 G
Latex Free Yes
Length (English) Needle 1.5 in.
Product Type Syringe
Disposable Single-use
Volume (Metric) 3 mL
Length (Metric) Needle 3.81 cm
Connection Type Luer Lock
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.