Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson™ 3D Series High Definition Waterproof Binoculars
SDPSCI_ED

Catalog No. p-7238138
Click to view available options
Magnification:
10x
8x
Diameter (Metric) Lens:
32 mm
42 mm

The 3D Series full-sized binoculars from Carson combine phase coated prisms with high definition optical coating technology to ensure the brightest, sharpest images possible.

  • The 3D stands for design, depth and dimension to represent their innovative style, look and feel.
  • Rubberized armor coatings makes these binoculars rugged and shock proof.
  • The body for these binoculars are nitrogen purged and o-ring sealed making them waterproof and fogproof.
  • Extra long eye relief with twist down eyecups make this full sized 3D binoculars perfect for eyeglass wearers.
  • The precisely placed thumb grooves, just right texturing and all-over lightweight body ergonomics make the 3D Series binoculars perfect for long hunts, concerts, sporting events, hiking, camping, bird watching expeditions and so much more.
  • The fully multi coated lenses will ensure users clear and sharp images in low light situations.
  • Each model of the 3D Series binoculars come included with Carson's BinoArmor carrying case, neoprene neck strap, shoulder harness and a lens cloth.

Specifications

Magnification 8x
Lens Coating Fully Multi-coated
Optical Design Roof Prism
Diameter (Metric) Lens 32 mm
Height (English) 1.8 in.
Height (Metric) 4.57 cm
Width (English) 4.8 in.
Width (Metric) 12.2 cm
For Use With (Application) Outdoor Activities
Includes Carrying Case, Neck Strap, Shoulder Harness, Lens Cloth, Lens Covers
Weight (English) 1.2 lb.
Field of View 392 ft. at 1000 yd.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.