Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Advanced Particulate Filters

Designed to make breathing easier while lasting longer.

$21.00 - $917.00

Specifications

Certifications/Compliance NIOSH
Connection Type Bayonet
Color Magenta
Product Type Advanced Particulate Filter
For Use With (Application) For environments containing certain oil and non-oil based particles
View More Specs

Products 3
Catalog Number Mfr. No. Dimensions (L x W x H) Filter Type Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W x H) Filter Type Price Quantity & Availability  
19-177-844
View Documents
3M™
7000127450
4.3 x 9.3 x 4.3 in. (10.92 x 23.62 x 10.92 cm) 2296 Series
Case of 100 for $917.00
Only null left
Add to Cart
 
19-177-845
View Documents
3M™
7000127451
4.3 x 10.37 x 4.3 in. (10.92 x 26.33 x 10.92 cm) 2297 Series
Pack of 2 for $21.00
Case of 50 PK for $992.00
Only null left
Add to Cart
 
19-177-843
View Documents
3M™
7000127449
4.3 x 9.3 x 4.3 in. (10.92 x 23.62 x 10.92 cm) 2200 Series
Case of 100 for $773.00
Only null left
Add to Cart
 
Description

Description

Designed to make breathing easier while lasting longer. NIOSH approved for environments containing certain oil and non-oil based particles. 3M recommended for relief against nuisance level organic vapors and and for ozone protection up to 10X OSHA PEL. 3M Catalog# 2291 , 3M Catalog# 2296 , 3M Catalog# 2297.
Specifications

Specifications

NIOSH
Magenta
For environments containing certain oil and non-oil based particles
2/Pk.
10.92 cm
10.92 cm
Bayonet
Advanced Particulate Filter
3M™ respirator 5000 series, 3M™ cartridge 6000 series, 3M™ half and full facepiece 6000, 7000, ff-400
4.3 in.
4.3 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.