Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ BX™ Readers Protective Eyewear
Shop All 3M Products
Click to view available options
Model:
11374-00000-20
11375-00000-20
11376-00000-20
11377-00000-20
11378-00000-20
11379-00000-20
11457-00000-20
11458-00000-20
11473-00000-20
11474-00000-20
11475-00000-20
Lens Tint:
Clear
Gray
Indoor/Outdoor Mirror
Magnification Power:
+1.50
+2.00
+2.50
2- Dual Reader
Description
- High-impact polycarbonate lens absorbs 99.9% UV
- Adjustable soft-tip temples feel comfortable even after extended wear
- Soft nose bridge
- Three lens angles for custom fit
- 3M Catalog# 11374-00000-20, 11375-00000-20, 11376-00000-20, 11377-00000-20, 11378-00000-20, 11379-00000-20, 11457-00000-20, 11458-00000-20, 11475-00000-20, 11473-00000-20, 11474-00000-20
Compliance
Meets ANSI Z87.1-2015 standards.
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Certifications/Compliance | ANSI Z87.1-2015, CSA Z94.3 |
| Lens Tint | Gray |
| Product Type | Reader Protective Eyewear |
| Frame Color | Silver |
| Magnification Power | +2.50 |
| Model | 11379-00000-20 |
| UV Protection | UV400 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction