Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Chemical Folded Sorbent Spill Kits
Shop All 3M Products
Click to view available options
Capacity (Metric) Sorbing:
18.9 L
117.3 L
Description
Includes
Compact chemroll kit includes one 25 ft. (7.6m) roll with a sorbing capacity of 5 gal. (19L) and a disposal bag. Large 31 gal. (117L) kit comes in a 20 gal. (76L) drum and includes 2 rolls and 30 pads. Each 50 ft. (15.2m) roll absorbs up to 10 1/2 gal. (40L). Measuring 17 x 19 in. (43.2 x 48.3cm) each, 30 pads absorb up to 111/4 gal. (42L).
- These safety products must be used in accordance with the user instructions, warnings and limitations accompanying each product.
- 3M Catalog# CSKFL31 , 3M Catalog# CSKFL5
Specifications
Specifications
| Capacity (English) Sorbing | 31 gal. |
| Capacity (Metric) Sorbing | 117.3 L |
| Capacity (English) | 20 gal. |
| Capacity (Metric) | 75.7 L |
| Type | Chemical Sorbent Folded Spill Kit |
| For Use With (Application) | For use on most aggressive, non aggressive liquids |
| Includes | One 25 ft. roll with a sorbing capacity of 5 gal. and a disposal bag, large 31 gal. kit comes in a 20 gal. drum and includes 2 rolls and 30 pads, each 50 ft. roll absorbs up to 40L, measuring 17 x 19 in. each, 30 pads absorb up to 42L |
| Model | CSKFL31 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction