Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Disposable Protective Coveralls 4520, Collared
Shop All 3M Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Designed for use in industrial workplaces as a physical barrier to help prevent skin contact from liquid splashes and dust in certain work environments
- Seamless shoulder and sleeve tops help provide increased comfort and fewer potential entry points for contaminants
- Meet ANSI 101-1996 size guidelines
- Meets EN 340, Type 6 Splash - EN 13034/(EN ISO 17491-4), Type 5 Dust - EN ISO 13982-1, Anti-Static, EN 11492 and Nuclear - EN 1073 - 2
- Microporous PE laminate
- Breathable, SMS fabric back panel helps improve air ventilation and reduce heat build-up
- Reinforcement gusset between the legs to help provide increased durability during bending and squatting
- Elastic waist and ankles, knit cuffs, two-way zipper with sealable storm flap
- Standard collar for use with respiratory equipment or where a hood may not be desired
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | 3X-Large |
| Gender | Unisex |
| Material | Microporous Polyethylene Film |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic, Knit |
| Neck Style | Collared |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction