Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Disposable Protective Coverall 4530
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (English) Chest:
36 to 39 in.
39 to 43 in.
43 to 45 in.
45 to 49 in.
49 to 52 in.
52 to 55 in.
Height (English):
66 to 69 in.
69 to 71 in.
70 to 74 in.
73 to 76 in.
78 to 81 in.
Size (English) Waist:
50 in.
51 in.
52 in.
53 in.
54 in.
55 in.
Description
- Breathable material (SMMS) to help reduce heat build up
- Elastic waist and ankles for convenience and freedom of movement
- Knit cuffs for increased comfort
- Standard collar provides convenience when using auxiliary PPE
- Two-way zipper with sealable storm flap for convenience
- Flame retardant coating offering limited protection against heat and flame
- Reinforced gusset
- Anti-static treatment on both sides
- Protects against dusts and light liquid splashes
- Typical applications may include welding, metal grinding, general powder handling, and woodworking
- Designed to be worn over primary thermal protective FR garments

Specifications
Specifications
Product Type | General Purpose Coveralls |
Size | Medium |
Gender | Unisex |
Material | SMS Fabric |
Color | Blue |
Disposable | Single-use |
Ankle Style | Elastic |
Cuff Style | Knit |
Neck Style | Collared |
Closure Type | Front Zipper |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction