Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Duct Tape
Click to view available options
Quantity:
1 Ea.
1 Roll
Material:
Cloth Scrim or Rubber, Polyethylene Overlaminate
Polyethylene-coated Cloth
Width (English):
0.9 in.
1.9 in.
2.8 in.
Description
- Heavy-duty grade duct tape
- Made of polyethylene-coated cloth backing with rubber adhesive
- High tack, conformability, strength, and easy tear
- 3M Catalog# 3939, 3939, 3939, 3939
Specifications
Specifications
| Adhesive Type | Rubber |
| Color | Silver |
| Material | Cloth Scrim or Rubber, Polyethylene Overlaminate |
| For Use With (Application) | General industrial, furniture, Woodworking, automotive, electronics, specialty vehicle, MRO, Metalworking, transportation, military and Government |
| Min. Operating Temperature (Metric) | 93°C |
| Model | 3939 |
| Quantity | 1 Roll |
| Temperature Range (English) | 200°F |
| Length (English) | 180 ft. |
| Length (Metric) | 54.9 m |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction