Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ E-A-R™ Classic™ Plus and Classic Small Ear Plugs
Shop All 3M Products
Click to view available options
Model:
310-1101
310-1103
311-1105
311-1106
Corded:
Corded
Uncorded
Size:
Small
Large
Packaging Type:
Pillow Pk.
Poly bag
Description
- Conforms to the shape of the ear canal to help create a comfortable barrier
- Slow-recovery ear plug foam is flame-resistant and moisture-resistant
- Test compatible with 3M™ E-A-Rfit™ Validation System
- Classic Plus ear plugs are slightly longer than regular E-A-R Classic ear plugs to fit deeper into the ear canal and provide higher noise reduction
- Classic Small ear plugs are smaller in diameter than regular E-A-R Classic ear plugs to increase comfort in medium and small ear canals while retaining excellent noise attenuation
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Specifications
| ANSI S3.1974 | Yes |
| Cord Color | Blue |
| Cord Material | Vinyl |
| CSA Z94.2 | Class AL |
| Size | Small |
| For Use With (Application) | Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding |
| High Visibility | Yes |
| Model | 311-1106 |
| Packaging Type | Poly bag |
| Pairs per Package | 200 Pairs/Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction